!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SECURITY/AREA LIGHTING MH

SECURITY/AREA LIGHTING MH

LUMAPRO

SECURITY/AREA LIGHTING MH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SECURITY/AREA LIGHTING MH

SECURITY/AREA LIGHTING MH

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2HER6
  • Mfr. Model # 2HER6
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.93 lbs

Product Details

MH Lamp Type, 120 Voltage, 70 Lamp Watts

Technical Specs

  • Item Area/Security Light Fixture
  • Voltage 120
  • Lamp Watts 70
  • Fixture Housing Material Die-Cast Aluminum
  • Socket Type Medium
  • Fixture Width 9-1/2"
  • Fixture Height 16-1/4"
  • Description/Special Features Automatically Turns Lights On at Dusk and Off at Dawn.
  • Light Distribution Shape Type V
  • Width 9-1/2"
  • Fixture Housing Colour Silver
  • Includes Lamp, Mounting Hardware, Photocell Ballast
  • Standards UL Listed for Wet Locations
  • Fixture Length 12-1/4"
  • Lamp Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list