SECURITY/AREA LIGHTING HPS 150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SECURITY/AREA LIGHTING HPS 150W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LBL5
  • Mfr. Model # 2LBL5
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1177
  • Shipping Weight 16.35 lbs

Product Details

Security lighting, HPS lamp type, mogul socket type, 120 voltage, 150 lamp watts, aluminum reflector material, die cast aluminum housing material, wall mounting, bronze housing finish, includes lamp, mounting hardware, photocell, description/ special feat

Technical Specs

  • Height 17"
  • Includes Lamp, Mouting Hardware, Photocell
  • Width 13"
  • Length 15-1/2"
  • Item Area/Security Light Fixture
  • Ambient Temp. Range -22 Degrees - 120 Degrees F
  • Housing Finish Bronze
  • Description/Special Features Industrial Grade
  • Housing Material Die Cast Aluminum
  • Lamp Type High Pressure Sodium
  • Suggested Lamp Item No. 2YGF1
  • Lamp Watts 150
  • Socket Type Mogul
  • Mounting Wall
  • Voltage 120
  • Light Distribution Type V
  • Lens Type Acrylic
  • Standards UL Listed for Wet Locations
  • Reflector Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list