SECUREFIT EYEWEAR, CLR/ AS LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECUREFIT EYEWEAR, CLR/ AS LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSF201AS-CA
  • Mfr. Model # SF201AS-CA
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards CSA Z94.3, ANSI Z87.1
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Polycarbonate, Polyester
  • Primary Lens Color Clear
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list