SECUIRTY TAMPER RESIST LABEL,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECUIRTY TAMPER RESIST LABEL,PK 500

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCK2
  • Mfr. Model # 3VCK2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Legend Tamper Resistant
  • Language English
  • Width 5/8"
  • Item Security Tamper Resist Label
  • Height 1-1/4"
  • Legend/Background Color Red
  • Material Clear Litho
  • Subject Matter Information
  • Shape Rectangle
  • Background Color Red, White
  • Header No Header
  • Legend Style Symbol
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list