SECUIRTY TAMPER RESIST LABEL,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECUIRTY TAMPER RESIST LABEL,PK 100

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCK4
  • Mfr. Model # 3VCK4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Security Tamper Resist Label
  • Height 6-3/4"
  • Material Clear Litho
  • Legend/Background Color Red
  • Language English
  • Subject Matter Information
  • Legend Tamper Resistant
  • Width 1-1/2"
  • Shape Rectangle
  • Header No Header
  • Background Color Red, White
  • Metal Detectable No
  • Legend Style Symbol
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list