Skip Content
SECTIONAL GARAGE DOOR HINGE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECTIONAL GARAGE DOOR HINGE STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBV6
  • Mfr. Model # 1RBV6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Zinc
  • Height 1"
  • Bearing Type Plain
  • Material Steel
  • Item Hinge
  • Holes per Leaf 2
  • Width 1"
  • Corners Square
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Holes With
  • Door Leaf Thickness 0.078"
  • Door Leaf Height 1-3/32"
  • Frame Leaf Thickness 0.078"
  • Frame Leaf Height 1-3/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List