Skip Content
Discontinued with Replacement
SECTION HANDRAIL SQUARE STEEL 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SECTION HANDRAIL SQUARE STEEL 96

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSQ96
  • Mfr. Model # SQ96
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs
Suggested Replacement Product
SFTY HAND RAIL SECTION,L 96IN,H 42-

Price: NA

Product Details

Steel square safety handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish.

Technical Specs

  • Colour Yellow
  • For Use With Loading Docks, Floor Openings, Walkways, Mezzanines
  • Overall Height 41-5/8"
  • Item Square Safety Handrail without Toeboard
  • Mounting Plate Dimensions 4" x 4"
  • Overall Length 98-1/2"
  • Midrail Height 21"
  • Top Rail Height 41-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list