SECTION HANDRAIL SQUARE STEEL 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECTION HANDRAIL SQUARE STEEL 72

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSQ72
  • Mfr. Model # SQ72
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 1987
  • Shipping Weight 57.0 lbs

Product Details

Steel square safety handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish.

Technical Specs

  • Colour Yellow
  • For Use With Loading Docks, Floor Openings, Walkways, Mezzanines
  • Item Square Safety Handrail without Toeboard
  • Overall Height 42"
  • Overall Length 74-1/2"
  • Mounting Plate Dimensions 4" x 4"
  • Top Rail Height 42"
  • Midrail Height 21-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list