Skip Content
SECONDARY LABEL,4 IN. H,3-1/2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECONDARY LABEL,4 IN. H,3-1/2 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ZRN4
  • Mfr. Model # 8ZRN4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Height 4"
  • Item Secondary Label
  • Width 3-1/2"
  • Legend IATA 650 Biological Substance Category B
  • Legend/Background Color Blue/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list