!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SEAT MECHANICS

SEAT MECHANICS

WESTWARD

SEAT MECHANICS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEAT MECHANICS

SEAT MECHANICS

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW1MZH7
  • Mfr. Model # 1MZH7
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs
Suggested Replacement Product
CREEPER SEAT,24 3/4 X17X16 1/2 IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.37 / EACH

EHC: EHC :

Product Details

High rise creeper seat provides lower back support and eliminates knee strain. One inch tubular steel frame. Tray bottom is 15 inch x 15 inch and includes a magnetic strip for holding small parts. Wide track 3 inch oil-resistant casters swivel easily.

Technical Specs

  • Item High Rise
  • Height 23" - 24"
  • Frame Material Tubular Steel
  • Includes Tray for Placing Small Parts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list