SEAT MECHANICS W/SQUARE PAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAT MECHANICS W/SQUARE PAN

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSGBLNEU
  • Mfr. Model # GBLNEU
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.25 lbs

Technical Specs

  • Caster Type Swivel
  • Item Creeper Seat
  • Number of Wheels 4
  • Frame Material Steel
  • Features Shop Seat w/ Easy Access Tool Tray
  • Includes Tractor Seat, 20" x 20" Easy AccessTool Tray
  • Height 25"
  • Length 20"
  • Width 20-1/2"
  • Load Capacity 320 lbs.
  • Caster Size 2-1/2"