Skip Content
SEAT MECHANICS TELESCOPIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SEAT MECHANICS TELESCOPIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZJ1
  • Mfr. Model # 1MZJ1
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 16.15 lbs

Product Details

Padded high back seat provides lower back support and is easily adjustable. Wide seat bottom provides additional comfort and swivels 360 degrees. One inch tubular steel framework and tray bottom with magnetic strip for holding small parts.

Technical Specs

  • Features Pneumatic Adjusting
  • Height 17-5/16 to 22"
  • Item Creeper
  • Length 15"
  • Width 15"
  • Frame Material Steel
  • Caster Type Swivel
  • Number of Wheels 5
  • Load Capacity 200 lbs.
  • Caster Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list