SEAT MECHANICS FLAME RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAT MECHANICS FLAME RESISTANT

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSHRS2WS
  • Mfr. Model # HRS2WS
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 22.0 lbs

Product Details

Heavy-duty 1 in. steel tube frame has flame resistant material. Wide base for better stability. 3 in. oil-risistant rollers swivel with ease. 15 in. x 15 in. storage tray. 2-3/4 ground clearance.

Technical Specs

  • Item Flame Resistant
  • Frame Material Steel
  • Number of Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list