SEAT LOW PROFILE DETAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAT LOW PROFILE DETAIL

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSDTS2
  • Mfr. Model # DTS2
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 22.0 lbs

Product Details

Ideal for body repair, brake and wheel or suspension service, this low profile: 3-1/2 inch ground clearance, creeper seat provides relief from operator fatigue when performing low to the ground service work. Features 3/4 inch steel tube frame, comfortable high back seat and four 2-1/2 inch inline rollers. Side pocket storage.

Technical Specs

  • Item Low Profile
  • Frame Material Steel
  • Number of Wheels 4
  • Caster Size 2.5"
  • Features Fully Padded with Heavy Duty Vinyl, Powder Coated to Prevent Rusting, Push-Pin Release for Easy Conversion
  • Height 32.125"
  • Includes Low Profile Detailing Seat
  • Length 13"
  • Width 18.125"
  • Load Capacity 268 lbs.
  • Caster Type Oil Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list