SEAT HIGH RISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAT HIGH RISE

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSHRS
  • Mfr. Model # HRS
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Number of Wheels 4
  • Frame Material Steel
  • Item High Rise Creeper Seat
  • Height 24"
  • Includes High-Back Padded Seat with Bottom Storage Tray with Magnetic Strip
  • Load Capacity 480 lbs.
  • Length 16"
  • Width 18-1/2"
  • Caster Type Oil Resistant
  • Caster Size 3"

Compliance and Restrictions

  • None

Alternate Search Terms