SEAT CREEPER W/DOUBLE TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEAT CREEPER W/DOUBLE TRAY

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSSPPDT
  • Mfr. Model # SPPDT
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2922
  • Shipping Weight 18.0 lbs

Product Details

This mechanics seat features a swivel tray for easy access to tools and small parts. Trays provide 3 compartments for storage and top tray is removable. Comfortable padded seat and one inch steel framework provides support.

Technical Specs

  • Frame Material Steel
  • Item 2 Tray
  • Number of Wheels 4
  • Caster Size 2-1/2"
  • Height 15-1/2"
  • Includes Mechanic's Seat With Swing Tray
  • Width 14-3/4"
  • Features Mechanic's Seat With Removable Swing Tray for Easy Access to Tools and Small Parts. 1" Steel Tube Frame. Middle Tray Adds 166 Sq. In. in Storage Space and Holds Over 20 lbs. When User is Seated.
  • Load Capacity 380 lbs.
  • Length 19"
  • Caster Type Oil Resistant