Skip Content
SEAT COVER OPEN FRT ELONGATED WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAT COVER OPEN FRT ELONGATED WHT

BEMIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BMS1955CT000
  • Mfr. Model # 1955CT000
  • UNSPSC # 30181603
  • CATALOGUE PAGE # 1773
  • Shipping Weight 3.96 lbs

Product Details

Heavy-duty elongated seat with open front and no cover. 18-1/2 in length, 14-1/4 in width and 1-1/16 in height. Stainless steel. White. Features integrally molded bumpers. STA-TITE Commercial Fastening System to ensure a tight secure fit. Non-corrosive

Technical Specs

  • Item Commercial Heavy Duty Toilet Seat
  • Colour White
  • Front Type Open
  • Features Sta Tite(R) Commercial Fastening System(TM), Non Corrosive 300 Series Stainless Steel Posts and Pintles
  • Material Plastic
  • Width 14-1/4"
  • Standards IAPMO/ ANSI Z124.5-2013
  • Seat Height 1-1/16"
  • For Bowl Shape Elongated
  • Bolt to Seat Front 18-3/8"
  • Hinge Type Check Hinge
  • Hinge Material Stainless Steel
  • With Cover / Without Cover Without Cover

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List