!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SEAT COVER CLOSED FRT WHT

SEAT COVER CLOSED FRT WHT

BEMIS

SEAT COVER CLOSED FRT WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEAT COVER CLOSED FRT WHT

SEAT COVER CLOSED FRT WHT

BEMIS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BMS200TCA000
  • Mfr. Model # 200TCA000
  • UNSPSC # 30181603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.625 lbs

Technical Specs

  • Item Toilet Seat
  • Toilet Seat Type Standard
  • Includes Cover Yes
  • Hinge Material Plastic
  • Seat Height 2 5/16 in
  • Overall Width 14 3/8"
  • Weight Capacity 350 lb
  • Fire Retardant No
  • Easy to Remove Seat No
  • Mounting System Type Standard Bolts
  • Night Light No
  • Standards IAPMO/ANSI Z124.5-2013
  • For Bowl Shape Round
  • Front Type Closed
  • Colour White
  • Hinge Design Plastic Lift-Off
  • Bolt to Seat Front 16 5/8 in
  • Traffic Type High Traffic
  • Antimicrobial No
  • Sanitary Seat Lift Tab No
  • Includes Hardware Yes
  • Non-Corrosive Posts No
  • ADA Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list