Skip Content
SEARMOTOR AC 27RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEARMOTOR AC 27RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6K396
  • Mfr. Model # 6K396
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.8 lbs

Technical Specs

  • Item AC Gearmotor
  • Full Load Amps 5.50
  • Housing Die Cast Aluminum
  • Max. Torque 700 in.- lbs.
  • Nameplate RPM 27
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 64:1
  • Input HP 1/3
  • Hz 60
  • Motor Type Split-phase
  • Seals Lip Type on Input and Output Shaft
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear Material Hardened Steel
  • Lubrication Permanent Heavy Duty Gear Oil
  • Length Less Shaft 12-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Overhung Load 325 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list