Skip Content
SEAMLESS TUBING 1/4IN OD 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAMLESS TUBING 1/4IN OD 6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LVR1
  • Mfr. Model # 5LVR1
  • UNSPSC # 31231319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Inside Dia. 0.120"
  • Length 6 ft.
  • Item Tubing
  • Outside Dia. 1/4"
  • Type Seamless
  • Temp. Range -325 to 1500 Degrees F
  • Wall Thickness (In.) 0.065
  • Standards Meets ASTM A269
  • Outside Dia. Tolerance +/-.005"
  • Max. Pressure (PSI) 8125 psi @ 72 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list