Skip Content
SEAMER HAND CDD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAMER HAND CDD

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISWS3
  • Mfr. Model # WS3
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 236
  • Shipping Weight 1.34 lbs

Product Details

Used to bend and flatten sheet metal. Optimal handle span for maximum power and comfortable operating range. Non-slip cushion grips for superior comfort and control. 1/4 inch incremental depth marks on jaw. Jaw width 3-1/4 inches. Length 8-3/4 inches. Throat depth 1-1/4 inches.

Technical Specs

  • Features Used to Bend and Flatten Sheet Metal, Optimal Handle Span for Maximum Power and Comfortable Operating Range, Non-Slip Cushion Grips for Superior Comfort and Control
  • Item Hand Seamer
  • Material Forged Steel
  • Number of Pieces 1
  • Handle Colour Gray
  • Handle Design Cushion Grip
  • Metal Gauge 18 Mild
  • Graduation Type 1/4" Depth Markings
  • Overall Length 8-3/4"
  • Safety Latch Yes
  • Jaw Depth 1-1/4"
  • Jaw Width 3-1/4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list