Skip Content
SEAMER HAND 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAMER HAND 6IN

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISWS6
  • Mfr. Model # WS6
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 236
  • Shipping Weight 1.85 lbs

Product Details

Hand Seamer, 6 inches. length 9 inches, throat depth 1-1/4 inches.

Technical Specs

  • Features Used to Bend and Flatten Sheet Metal, Makes Uniform Bends and Reduces Metal Buckling and Bowing Between Folds, Optimal Handle Span for Maximum Power and Comfortable Operating Range, Non-Slip Cushion Grips for Superior Comfort and Control
  • Item Hand Seamer
  • Material Forged Steel
  • Number of Pieces 1
  • Handle Colour Gray
  • Handle Design Cushion Grip
  • Metal Gauge 18 Mild
  • Graduation Type 1/4" Depth Markings
  • Overall Length 8-3/4"
  • Safety Latch Yes
  • Jaw Width 6"
  • Jaw Depth 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list