Skip Content
SEAM BINDER,6 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEAM BINDER,6 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRV3
  • Mfr. Model # 2RRV3
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Material Aluminum
  • Item Seam Binder
  • Height 1/8"
  • Width 1-1/4"
  • Length 6 ft.
  • Hardware Included
  • Finish Polished Aluminum
  • Colour Silver
  • Surface Type Fluted Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list