Skip Content
SEALS CABLE LOCK 3/32IN THICK 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALS CABLE LOCK 3/32IN THICK 100/P

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95167
  • Mfr. Model # 95167
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.26 lbs

Product Details

Heavy cable lock seal has 12 inch cable lengths. The steel head has six serialized numbers for inventory or tracking. Imprinted letters STN (factory chooses the starting number. Holds all major extinguishers up to 30 lb. size.

Technical Specs

  • For Use With Merchandise
  • Includes 100 seals
  • Item Cable Lock Seals
  • Body Material Steel
  • Uses Cable Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list