SEALS CABLE LOCK 1/16IN THCK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALS CABLE LOCK 1/16IN THCK 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95166
  • Mfr. Model # 95166
  • UNSPSC # 55121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

Heavy cable lock seal has 12 inch cable lengths. The steel head has six serialized numbers for inventory or tracking. Imprinted letters STN (factory chooses the starting number. 350#

Technical Specs

  • Item Cable Lock Seals
  • Uses Cable Lock
  • For Use With Merchandise
  • Body Material Steel
  • Includes 100 seals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list