Skip Content
SEALING WASHER,#10,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALING WASHER,#10,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NB72
  • Mfr. Model # 5NB72
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Cushioning and Sealing
  • Item Sealing Washer
  • Colour Green
  • Inside Dia. 0.200"
  • Material Silicone Rubber O-Ring Seal with 18-8 Stainless Steel Backing
  • Outside Dia. 1"
  • Package Quantity 5
  • Temp. (F) -160 to 500
  • Type Bonded
  • Seal Material Silicone Rubber
  • Fits Bolt Sizes #10
  • Seal Type O-Ring
  • Thickness 5/32"
  • Rockwell Hardness B55
  • Durometer Shore A: 55

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list