SEALING FTG ALUM 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEALING FTG ALUM 3/4IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNEYM75AL
  • Mfr. Model # EYM75AL
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Application Prevent Passage Of Gases, Vapors Or Flames From One Portion Of Conduit Systems To Another
  • Item EY Sealing Fitting, 25% Fill, Vertical and Horizontal, Male/Female
  • Standards UL 886, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups A, B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Colour Silver
  • Connection Male to Female
  • Length 3-1/2"
  • Conduit Size 3/4"
  • Material Aluminum
  • Fitting Sub-Category Sealing Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list