Skip Content
SEALER ST 1/2IN X 023IN 12SPC (SRN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALER ST 1/2IN X 023IN 12SPC (SRN)

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIG008625
  • Mfr. Model # 008625
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Manual sealer provides positive sealing action with minimal effort. Front action handles are held perpendicular to the strap. Notch-type sealer cuts into the seal & strapping to form two sets of tabs down generally light duty applications.

Technical Specs

  • Application Regular Duty
  • Item Sealer
  • For Use With Steel Strapping
  • Style Front Action
  • Notch Type Single Reverse Notch
  • For Strapping Width 1/2"
  • For Strapping Thickness 0.017" - 0.023"
  • Material Steel
  • Weight 3 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list