Skip Content
SEALER PRIMER AEROSO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEALER PRIMER AEROSO

MAR-HYDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3509
  • Mfr. Model # 3509
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

Chemically reacts to convert rust into a hard, black primer sealer. Apply ONE-STEP(R) on rusted surfaces and rust is permanently coverted and ready for primer and topcoat. ONE-STEP(R) RUST CONVERTER PRIMER SEALER is a water-based latex containing rust modifiers.

Technical Specs

  • Size 10 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list