Skip Content
SEALER POLY 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEALER POLY 5/8IN

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGMIP420-58
  • Mfr. Model # MIP420-58
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Application Regular Duty
  • For Use With Plastic Strapping
  • Item Sealer
  • Style Front Action
  • Notch Type Crimp
  • Weight 20.0 lbs.
  • For Strapping Width 5/8"
  • For Strapping Thickness 0.025" - 0.040"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list