SEALER PNEU ST 1 1/4IN X 029 114P/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALER PNEU ST 1 1/4IN X 029 114P/O

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIG424125
  • Mfr. Model # 424125
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • For Use With Steel Strapping
  • Notch Type Single Reverse
  • Item Pneumatic Sealer
  • Weight 9.0 lbs.
  • For Strapping Width 1-1/4"
  • For Strapping Thickness 0.025" - 0.031"
  • Required Pressure 75 - 90 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list