Skip Content
SEALER,LONG HANDLE,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEALER,LONG HANDLE,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZU5
  • Mfr. Model # 4DZU5
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 2105
  • Shipping Weight 4.36 lbs

Product Details

Front-action sealers crimp seals around overlapping ends of tensioned plactic strapping. Serrated seals are used with polyester strapping and sealers.

Technical Specs

  • Material Steel
  • Application Flat Surfaces
  • Item Plastic Strapping Sealer
  • For Use With Polyester
  • Style Long Handle
  • For Strapping Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list