Skip Content
SEALER FLOOR GARD 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALER FLOOR GARD 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB53781
  • Mfr. Model # 53781
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1641
  • Shipping Weight 12.25 lbs

Product Details

Gard floor sealer is a major breakthrough for total undercoater/sealer protection, achieves uncommon levels of durability and permanency, 5 L.

Technical Specs

  • Item Gard Floor Sealer
  • Size 5 L

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List