Skip Content
SEALER FLOOR ACCOLADE 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALER FLOOR ACCOLADE 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB53784
  • Mfr. Model # 53784
  • UNSPSC # 47131802
  • CATALOGUE PAGE # 1641
  • Shipping Weight 12.25 lbs

Product Details

Accolade floor sealer is a high solids versatile sealer and finish which has been formulated to protect a wide variety of both resilient and non-resilient floors, 5 L.

Technical Specs

  • Size 5 L
  • Item Accolade Floor Sealer

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list