Skip Content
SEALER DRIVEWAY 8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALER DRIVEWAY 8L

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM258039
  • Mfr. Model # 258039
  • UNSPSC # 12162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.2 lbs

Technical Specs

  • Colour Clear
  • Application Roll
  • Item Sealer
  • Coverage 850 sq. ft.
  • VOC 50 g/L
  • Number of Components 1
  • Application Temp. Range 50 Degrees F - 90 Degrees F
  • Flash Point 200 Degrees F
  • Patching Application Resurfacers

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list