Skip Content
SEALER,DOUBLE NOTCHED,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEALER,DOUBLE NOTCHED,3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZT8
  • Mfr. Model # 4DZT8
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.51 lbs

Technical Specs

  • Application Flat Surfaces
  • Item Steel Strapping Sealer
  • For Use With Steel
  • Material Steel
  • Style Side Action
  • For Strapping Width 3/4"
  • Notch Type Double
  • For Strapping Thickness 0.025" and Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list