Skip Content
SEALER,DOUBLE NOTCHED,1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALER,DOUBLE NOTCHED,1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZT9
  • Mfr. Model # 4DZT9
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.66 lbs

Technical Specs

  • Application Flat Surfaces
  • Material Steel
  • For Use With Steel
  • Item Steel Strapping Sealer
  • Style Side Action
  • Notch Type Double
  • For Strapping Width 1-1/4"
  • For Strapping Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list