Skip Content
SEALED SWCH,5A,SPDT,SIMULTD ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED SWCH,5A,SPDT,SIMULTD ROLLER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A225
  • Mfr. Model # 24A225
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Watertight Snap Switch
  • Operating Force 120 gf max.
  • Housing Material PBT Polyester Thermoplastic
  • Series V-Basic
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Standards UL, cUL, CQC, ENEC
  • Over Travel 0.05"
  • Max. Pretravel 0.13"
  • Release Force 20 gf max.
  • Differential Travel 0.05"
  • Watertight - Snap Action Switch Yes
  • Basic Actuator Type - Snap Action Switch Lever
  • Actuator Type - Snap Action Switch Lever, Simulated Roller
  • Lever Actuator Length - Snap Action Switch 1.28"
  • Number of Circuits - Snap Action Switch 1
  • Height - Snap Action Switch 0.63"
  • Width - Snap Action Switch 1.30"
  • Depth - Snap Action Switch 0.41"
  • Snap Action Switch Type Miniature Snap Action Switch
  • Electrical Connection - Snap Action Switch Quick Connect
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 0.87" Centers
  • AC Contact Rating - Snap Action Switch 5A @ 240 V
  • DC Contact Rating - Snap Action Switch 5 A @ 30 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list