Skip Content
SEALED SRL 30FT STAINLESS STEEL WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED SRL 30FT STAINLESS STEEL WIR

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3400802C
  • Mfr. Model # 3400802C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2620
  • Shipping Weight 11.0 lbs

Product Details

Same heavy-duty performance as a sealed SRL, except with emergency retrieval capabilities. Features include overload device to protect the winch, sealed bearings, alloy steel gears and shafting. Also available in 85 foot and 130 foot lengths. Meets OSHA a

Technical Specs

  • Item Sealed Blok Self Retracting Lifeline
  • Housing Material Aluminum, Stainless Steel
  • Length 30 ft.
  • Weight Capacity 420 lbs.
  • Braking System Speed Sensing
  • Standards ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32
  • Line Material Stainless Steel Cable
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list