Skip Content
SEALED RADIAL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED RADIAL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L027
  • Mfr. Model # 6L027
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Width 15mm
  • Item Radial Ball Bearing
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Outside Dia. 52mm
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Bore Dia. 25mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 3,150 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 1,770 lb.
  • Seal/Shield Type Single Sealed
  • Single Row/Double Row Single Row
  • Industry Number 6205LLBC3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list