Skip Content
SEALED RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L025
  • Mfr. Model # 6L025
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 12mm
  • Outside Dia. 40mm
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Shield Material -
  • Cage Material Pressed Steel
  • Bore Dia. 17mm
  • Lubrication SRI#2 Grease
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 1,030 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 2,160 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Single Sealed
  • Industry Number 6203LLBC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list