Skip Content
SEALED MAGNETIC CATCH,CATCH L 2 31/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED MAGNETIC CATCH,CATCH L 2 31/

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVP5
  • Mfr. Model # 4EVP5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Pull Force 6.6 lbs.
  • Item Sealed Magnetic Catch
  • Catch/Latch Material Acetal
  • Locking/Nonlocking Non-locking
  • Adjustable No
  • Catch/Latch Height 2-31/64"
  • Catch/Latch Finish Gray Acetal
  • Catch/Latch Depth 3/4"
  • Catch/Latch Width 35/64"
  • Catch/Latch Type Magnetic
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list