SEALED MAGNETIC CATCH,CATCH L 1 49/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED MAGNETIC CATCH,CATCH L 1 49/

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVN9
  • Mfr. Model # 4EVN9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Sealed Magnetic Catch
  • Pull Force 6.6 lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Acetal
  • Catch/Latch Depth 7/32"
  • Catch/Latch Height 1-49/64"
  • Catch/Latch Opening Action Pull
  • Catch/Latch Finish White Acetal
  • Catch/Latch Type Magnetic
  • Catch/Latch Width 43/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list