SEALED MAGNETIC CATCH,CATCH L 1 31/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED MAGNETIC CATCH,CATCH L 1 31/

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVP3
  • Mfr. Model # 4EVP3
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Sealed Magnetic Catch
  • Pull Force 6.6 lbs.
  • Locking/Nonlocking Non-locking
  • Adjustable No
  • Catch/Latch Material Acetal
  • Catch/Latch Depth 53/64"
  • Catch/Latch Finish White Acetal
  • Catch/Latch Height 1-31/32"
  • Catch/Latch Width 33/64"
  • Catch/Latch Opening Action Pull
  • Catch/Latch Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list