Skip Content
SEALED LOW PROFILE SENTRY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED LOW PROFILE SENTRY RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46832
  • Mfr. Model # 46832
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour Red
  • Depth 1-1/2"
  • Item Clearance Marker Lamp
  • Material Polycarbonate/Acrylic
  • Type Optic Lens
  • Width 2"
  • Length 5-7/8"
  • Lamp Type Incandescent
  • Shape Rectangular
  • Volt Bulb 12
  • Mounting Type Surface
  • Termination Type Hardwired
  • Used For Replacement
  • Lamp Life 12,000 hr.
  • Current Rating 0.66 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list