SEALED LOW PROFILE SENTRY AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED LOW PROFILE SENTRY AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46833
  • Mfr. Model # 46833
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour Yellow
  • Depth 1-1/2"
  • Length 5-7/8"
  • Lamp Type Incandescent
  • Width 2"
  • Shape Rectangle
  • Termination Type Pigtail
  • Item Clearance Marker Lamp
  • Material Polycarbonate/Acrylic
  • Type Optic Lens
  • Mounting Type Surface
  • Used For Replacement
  • Current Rating 0.66A
  • Lamp Life 12,000 hr.
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list