Skip Content
SEALED BEAM 4921-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEALED BEAM 4921-1

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO6006
  • Mfr. Model # 6006
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour White/Clear
  • Depth 4-5/8"
  • Item Lamp Sealed Beam
  • Type Sealed
  • Lamp Type Halogen
  • Volt Bulb 12
  • Shape Rectangular
  • Used For Replacement
  • Diameter 2-3/16"
  • Current Rating 2.9 A
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list