Skip Content
SEALED BEAM                   45116 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 45116

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4921-1
  • Mfr. Model # 4921-1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3029
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 13.0 volt, 100 watt auto/truck, special svc. 165 mm bulb, slip-on terminal base.

Technical Specs

  • Item Auto/Truck, Special Svc
  • Voltage 13.0
  • Bulb Type Reflector
  • ANSI Code 4921-1
  • Bulb Shape Rectangular
  • Bulb Designation 4921-1
  • Watts 100
  • Light Distribution Flood
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Technology Incandescent
  • Average Bulb Life 300 hr.
  • Bulb Primary Application Automotive
  • Bulb Base Type Slip-On Terminals
  • Max. Overall Bulb Length 4-1/2"
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list