Skip Content
SEALED BEAM                   45110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 45110

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL4912-1
  • Mfr. Model # 4912-1
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

Sealed beam lamp. 12.8 volt, 40/60 watt auto/truck fog. 165 mm bulb, slip-on terminal base.

Technical Specs

  • Voltage 12.8
  • Item Auto/Truck Fog
  • Bulb Type Reflector
  • Bulb Shape Rectangular
  • ANSI Code 4912-1
  • Bulb Designation 4912-1
  • Watts 50
  • Light Distribution Flood
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Dimmable Yes
  • Average Bulb Life 300 hr.
  • Light Technology Incandescent
  • Max. Overall Bulb Length 4-3/8"
  • Bulb Base Type Slip-On Terminals
  • Bulb Primary Application Automotive
  • Light Appearance 3,000 - 3,999K, Warm White
  • Bulb Color Temp. 3,000 K

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list