Skip Content
SEALED BEAM 43576 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEALED BEAM 43576

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELH7604
  • Mfr. Model # H7604
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Halogen Sealed Beam Spotlight
  • Voltage 13
  • Bulb Shape PAR36
  • ANSI Code H7604
  • Bulb Designation H7604/SP
  • Watts 50
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 100 hr.
  • Max. Overall Bulb Length 2-3/4"
  • Bulb Type Reflector
  • Lumens 12,000
  • Light Distribution Narrow Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Light Bulb Dia. 4-1/2"
  • Bulb Primary Application Narrow Spot
  • Bulb Base Type Screw Terminals
  • Bulb Color Temp. 3,000 K
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list